missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Stir Bars with Pivot Ring
Alle ansehen Fisherbrand Produkte
missing translation for 'orderingAttributeHoverText'
Length (Metric):
8 mm
12 mm
13 mm
15 mm
20 mm
25 mm
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
75 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
8 mm
10 mm
13 mm
missing translation for 'unitSize'
Each
Pack of 10
Pack of 5
Beschreibung
Provides stable stirring action. FisherbrandTM PTFE Stir Bars with Pivot Ring are ideal for containers with uneven or unusual bottom surfaces and shapes.
- Stable, general-purpose magnetic stir bar
- The flat surfaces provide a greater mixing action.
- Autoclavable
Spezifikation
Spezifikation
| Autoclavable | Autoclavable |
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Color | White |
| Description | PTFE encapsulated Alnico V magnet core; Cylindrical with Pivot Ring |
| For Use With (Equipment) | Containers & Vessels / Stirrer Hot Plates |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 60 mm |
| Shape | Cylinder, Pivot ring |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur