missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Standard Straight Through Valve, bayonet fittings

Product Code. 10170282 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
4.5 mm
6 mm
6.8 mm
8 mm
10 mm
11 mm
Description:
Bore size: 2mm
Bore size: 3mm
Bore size: 4mm
Bore size: 5mm
Unit Size:
Each

Product Code. 10170282

Only null left
Add to basket
Add to basket

Use with rigid and semi-rigid tubing. The PTFE standard straight-through valve includes bayonet fittings.

  • Plug valve
  • For use with rigid and semi-rigid tubing - glass, FEP, or PTFE
  • Improved connector system
  • All wetted parts
  • Maximum pressure 1 bar at 100°C and 5mm Hg
  • All contact parts are PTFE
  • Valves may be sterilized at 135°C

Specifications

Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Description Bore size: 2mm
Diameter (Metric) 4.5 mm
Autoclavable Autoclavable
Material PTFE
Overall Length (Metric) 59 mm
For Use With PTFE Connectors
Min. Operating Temperature (Metric) -200°C
Packaging Quantity 1 Each
Width (Metric) 27 mm
Height (Metric) 20 mm
Color White/Blue
Maximum Pressure 1 bar
Max. Operating Temperature (Metric) 280°C
Product Type PTFE Straight Through Bayonet Valve
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.