missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Straight Through Connector
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inner:
4.5 mm
6.8 mm
9 mm
11 mm
Overall Length (Metric):
44 mm
52 mm
54 mm
Width (Metric):
14 mm
16 mm
Height (Metric):
14 mm
15.5 mm
16 mm
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.8 mm |
| Material | PTFE |
| Overall Length (Metric) | 44 mm |
| Min. Operating Temperature (Metric) | -200°C |
| Packaging Quantity | 1 Each |
| Width (Metric) | 14 mm |
| Height (Metric) | 14 mm |
| Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction