missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ PTFE Straight Through Connector
Accepts any rigid or semi-rigid tubing. Cowie Technology™ PTFE Straight Through Connector locks in place quickly with a bayonet type coupling.
9.30 € - 11.35 €
Specifications
Product Type | PTFE Straight Through Connector |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Autoclavable | Autoclavable |
Material | PTFE |
Min. Operating Temperature (Metric) | -200°C |
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Width (Metric) | Height (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||
10630273
|
Cowie Technology™
016.903.7.2 |
44 mm | 14 mm | 14 mm | 6.8 mm |
10.05 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||
10038201
|
Cowie Technology™
016.905.2 |
54 mm | 16 mm | 16 mm | 11 mm |
11.35 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||
10620273
|
Cowie Technology™
016.902.5.2 |
44 mm | 14 mm | 14 mm | 4.5 mm |
9.30 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||
10170522
|
Cowie Technology™
016.904.9.2 |
52 mm | 16 mm | 15.5 mm | 9 mm |
9.80 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
||
Description
- Bayonet fitting
- For use with rigid and semi rigid tubing such as glass, FEP or PTFE
Specifications
PTFE Straight Through Connector | |
Autoclavable | |
-200°C | |
White |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE | |
1 Each | |
280°C |