missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE T-shaped Bore 3-Way Stopcock
Click to view available options
Thread Size:
GL14
GL18
Unit Size:
Each
Specifications
Specifications
| Material | PTFE |
| Overall Length (Metric) | 74 mm |
| For Use With (Application) | For distributing liquids or gases |
| Min. Operating Temperature (Metric) | -30°C |
| Thread Size | GL14 |
| Max. Operating Temperature (Metric) | 150°C |
| Product Type | Three-way Stopcock |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction