missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip

Product Code. 16245971 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
8 mL
13 mL
50 mL
85 mL
Diameter (Metric):
12 mm
16 mm
25 mm
40 mm
Length (Metric):
100 mm
145 mm
Unit Size:
Each

Product Code. 16245971

Only null left
Add to basket
Add to basket

Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip have a smooth internal finish and are usable to 280°C.

  • Round Bottom with Lip
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean

Specifications

Capacity (Metric) 8 mL
Material PTFE
Quantity 1
Product Line Fisherbrand™
Length (Metric) 100 mm
Bottom Shape Round
Diameter (Metric) 12 mm
Product Type Round-bottom Test Tubes with Lip
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.