missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip

Product Code. 16265971 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
8 mL
13 mL
50 mL
85 mL
Diameter (Metric):
12 mm
16 mm
25 mm
40 mm
Length (Metric):
100 mm
145 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Length (Metric) Unit Size
16265971 50 mL 25 mm 145 mm Each
16245971 8 mL 12 mm 100 mm Each
16255971 13 mL 16 mm 100 mm Each
16275971 85 mL 40 mm 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 16265971
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

Fisherbrand™ PTFE Test Tubes, Round Bottom with Lip have a smooth internal finish and are usable to 280°C.

  • Round Bottom with Lip
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean

Specifications

Capacity (Metric) 50 mL
Material PTFE
Quantity 1
Product Line Fisherbrand
Length (Metric) 145 mm
Bottom Shape Round
Diameter (Metric) 25 mm
Product Type Round-bottom Test Tubes with Lip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.