missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Test Tubes, Round Bottom with Screw Cap

Product Code. 15983067 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15983067 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 15983067
Add to basket
Add to basket

Fisherbrand™ PTFE Test Tubes, Round Bottom with Screw Cap have a smooth internal finish and are usable to 280°C.

  • Round Bottom with Screw Cap
  • Total Chemical Resistance
  • High Purity
  • Temperature Range -200°C to +280°C
  • Non contaminating
  • Easy to clean

Specifications

Capacity (Metric) 50 mL
Material PTFE
Quantity 1
Product Line Fisherbrand
Length (Metric) 140 mm
Bottom Shape Round
Diameter (Metric) 25 mm
Product Type Round-bottom Test Tubes with Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.