missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE Thermometer Holders

Product Code. 10441302
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10441302 -200°C to +250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10441302 Supplier Bohlender™ Supplier No. B28603
  • ONLINE EXCLUSIVE PRICE
    103.95 €
    84.11 € / Pack of 1
    Save 19.84 €
    19% Off
Estimated Shipment: 28-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Diameter (Metric) Probe 8 mm
Product Type Thermometer Holder
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) -200°C
Temperature Range (Metric) -200°C to +250°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.