missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Thermotech Beaker

Product Code. 10746934 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10746934 400 mL Each
10630034 100 mL Each
10736934 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10746934
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Pure PTFE body. Fisherbrand™ PTFE Thermotech Beaker features a specially formulated stablilizing PTFE carbon base as a single moulding.

Pure PTFE body with a specially formulated stablilising PTFE carbon base as a single moulding.
  • Totally inert pure PTFE inner surface
  • Heatable to 270°C
  • Improved heat transfer

Specifications

Color White
Diameter (Metric) Outer 85mm
Capacity (Metric) 400 mL
Material PTFE
For Use With (Application) Heating of chemicals on hot plate
Height (Metric) 112mm
Length (Metric) 85mm
Temperature (Metric) Max. Operating 280°C
Type Beaker
Width (Metric) 85mm
Autoclavable Autoclavable
Graduated No
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.