missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Made from PTFE with a substantial shoulder for ease of handling and an overall robust construction for repeated use.
- Self-release seal to prevent sticking
- Suitable for high vacuum through the use of transverse trapezoidal sealing rings on the contacting surfaces
- Use up to 280°C (540°F)
- Leakage Rate: <1 x 10-4 torr, litre, sec-1
- Eliminates the need for grease
- Sleeves are inert
Specifications
Specifications
| For Use With (Application) | Prevent sticking, eliminates use of grease |
| For Use With (Equipment) | Ground Glass Joints |
| Height (Metric) | 50mm |
| Material | PTFE |
| Quantity | 1Each |
| Temperature Range (Metric) | -200 to +280°C |
| Thickness | 0.5mm |
| Width (Metric) | 55mm |
| Standard Taper Joint No. | 45/40 |
| Type | Rigid Sleeve |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?