missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ PTFE Thread Adapter
Click to view available options
Thread Size:
40 mm
45 mm
Unit Size:
Each
Description
- For the adaption on the most common bottles
Specifications
Specifications
| Product Type | Thread Adapter |
| Material | PTFE |
| For Use With (Equipment) | ceramus™ classic and EM-dispenser |
| Quantity | 1 Ea. |
| Thread Size | 40 mm |
| Diameter (Metric) Neck | 32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction