missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences PTFE Tubing

Product Code. 15163206
Click to view available options
Diameter (Metric) Inner:
0.89 mm
2 mm
5 mm
9.5 mm
16 mm
Diameter (Metric) Outer:
2.57 mm
4 mm
7 mm
13 mm
19.6 mm
Unit Size:
1m
25m
50m
Pack of 12
This item is not returnable. View return policy

Product Code. 15163206

Brand: Saint Gobain Life Sciences 07053509ND

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. PTFE Tubing withstands extreme temperatures, ideal for high-purity work.

  • Chemically inert tubing
  • Excellent chemical resistance
  • Will not leach into or absorb out of fluid being pumped
  • Extremely low gas permeability
  • Nontoxic
  • Virtually nonporous
  • Low coefficient of friction
  • Sterilize by EtO or autoclave
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.04 in.
Diameter (Metric) Inner 0.89 mm
Material PTFE
Diameter (English) Outer 0.1 in.
Diameter (Metric) Outer 2.57 mm
Overall Length (English) 16.4 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.04 in.
Thickness (Metric) 1 mm
For Use With (Application) Transfer fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile
Min. Operating Temperature (English) -400°F
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Ea.
Flexibility Semirigid
Maximum Pressure 9 bar (at 20°C)
Max. Operating Temperature (English) 500°F
Max. Operating Temperature (Metric) 260°C
Product Type Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.