missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing, 250 ft. spool

Product Code. 15487543
Click to view available options
Diameter (Metric) Inner:
1.6 mm
6.4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15487543

Brand: Masterflex™ 9523108

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for demanding lab and chemical applications

  • PTFE tubing is extremely chemically resistant.
  • Available in spooled rolls for increased versatility.
  • Suitable for use in a broad range of temperatures, from -400 to +500°F (-240 to +260°C).
  • Resin is FDA-compliant (21 CFR 177.1550) for high-purity work.
  • Translucent.
  • Sterilize via autoclave.

Specifications

Certifications/Compliance 3A;FDA;NSF-61;NSF-51;ADCF;Non-DEHP;European Pharmacopoeia;Non-Phthalate;USP
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material PTFE
Diameter (Metric) Outer 8.0 mm
Overall Length (English) 250 ft.
Overall Length (Metric) 76.2 m
Thickness (Metric) 0.8 mm
Packaging Quantity 250 ft./Pk.
Sterilization Method Autoclave, Ethylene Oxide or Gamma
Color Translucent
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.