missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Zirconium Crucibles

Product Code. 12867683 Shop All Nickel-Electro Products
Change view
Click to view available options
Capacity (Metric):
10 mL
15 mL
40 mL
45 mL
Height (Metric):
25 mm
38 mm
39 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) unitSize
12867683 45 mL 39 mm Each
12857683 40 mL 38 mm Each
11766567 10 mL 25 mm Each
11776567 15 mL 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12867683 Supplier Nickel Electro™ Supplier No. 306
  • ONLINE EXCLUSIVE PRICE
    143.00 €
    130.47 € / Pack of 1
    Save 12.53 €
    8% Off
Estimated Shipment: 29-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Improve lab results with the ideal alternative to platinum, shatterproof zirconium. Nickel Electro™ Clifton™ Zirconium Crucibles virtually elimnate sample contamination.

  • Ideal for most fusions done in full heat, resulting in little or no attack or oxidation of the crucible regardless of material or flux mixture.
  • Resistant to melts of alkali (Na, K, Li) carbonates, hydroxides, peroxides, borates, nitrates, chlorides and some fluorides, or combinations thereof.
  • Completely resistant to most solvents of all concentrations except hydrofluoric acid.
  • Offers virtual elimination of sample contamination.
  • Resistance to molten sodium peroxide.
  • Will not alloy with more easily reducible metals.
  • Unlike platinum no smoothing and reshaping is necessary.
  • Does not have the high-cost investment and security problems of platinum.

Specifications

Material Zirconium
Max. Temperature (Metric) 450°C to 500°C
Quantity 1 Ea.
Thickness (Metric) 1 mm
Capacity (Metric) 45 mL
Autoclavable Autoclavable
Diameter (Metric) Outer 45 mm
Height (Metric) 39 mm
Product Type Crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.