missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PTFE Tubing

Product Code. 11726108 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Outer:
1.6 mm
3.2 mm
4 mm
6.4 mm
8 mm
Maximum Pressure:
137 psi
274 psi
294 psi
370 psi
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Maximum Pressure Unit Size
11726108 8 mm 137 psi Each
11779998 6.4 mm 274 psi Each
11797305 1.6 mm 370 psi Each
11789909 4 mm 294 psi Each
11705948 3.2 mm 370 psi Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11726108 Supplier Masterflex™ Supplier No. 0660534
  • ONLINE EXCLUSIVE PRICE
    149.00 €
    137.43 € / Pack of 1
    Save 11.57 €
    7% Off
Estimated Shipment: 05-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-Parmer™ PTFE Tubing won’t crack under heat or pressure.

Use this tubing for demanding lab, chemical, electrical, mechanical, pharmaceutical and automotive applications. Cole-ParmerTM PTFE Tubing won’t crack under heat or pressure.

  • Good for high-purity work.
  • Chemically inert, nontoxic and virtually nonporous
  • Excellent crack- and stress-resistance
  • Low coefficient of friction
  • Translucent
  • Resin is FDA-compliant (21 CFR 177.1550).
  • Temperature range: -240 to 260°C
  • Autoclave, ethylene oxide or dry heat

Specifications

Certifications/Compliance FDA Compliant, USP, GMP
Diameter (Metric) Inner 6.4 mm
Material PTFE
Diameter (Metric) Outer 8 mm
Overall Length (Metric) 7.62 m
Thickness (Metric) 0.8 mm
Min. Operating Temperature (Metric) -240°C
Packaging Quantity 1 Each
Sterility Sterile
Color Translucent
Maximum Pressure 137 psi
Max. Operating Temperature (Metric) 260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.