missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences PTFE Tubing
Click to view available options
Diameter (Metric) Inner:
1.6 mm
Unit Size:
10m
Description
- Chemically inert tubing
- Excellent chemical resistance
- Will not leach into or absorb out of fluid being pumped
- Extremely low gas permeability
- Nontoxic
- Virtually nonporous
- Low coefficient of friction
- Sterilize by EtO or autoclave
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.06 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Material | PTFE |
| Diameter (English) Outer | 0.13 in. |
| Diameter (Metric) Outer | 3.2 mm |
| Thickness (English) | 1/32 in. |
| Thickness (Metric) | 0.8 mm |
| For Use With (Application) | Transfer fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile |
| Min. Operating Temperature (Metric) | 20°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction