missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer PTFE Tubing

Product Code. p-200105185 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/8 in.
3/16 in.
5/32 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30052993

Brand: Cole-Parmer 5011945

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically inert and resistant to nearly all chemicals and solvents

Wide temperature range of -201°C to 260°C (-330°F to 500°F). Lowest coefficient of friction of any tubing. E in., cellent fle in., ibility. Does not contain BPA, phthalates, or PVC. Sterilize by autoclave, EtO, and chemical sterilants. Complies with FDA 21 CFR 177.1550, USP Class VI, ASTM D 3295. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance ADCF;FDA;Non-Phthalate;RoHS;USP
Diameter (English) Inner 1/16 in.
Diameter (English) Outer 1/8 in.
Overall Length (English) 50 ft.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.