missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA PTFE Tubing
Description
BOLA PTFE tubing with a translucent to milky-white appearance: excellent chemical resistance and suitable for aggressive media
- I.D. 1.6 mm (1/16 in.), O.D. 3.2 mm (1/8 in.), wall 0.8 mm - min. bending radius: 13 mm: burst pressure approx. 140 bar
- I.D. 3.175 mm (1/8 in.), O.D. 6.35 mm (1/4 in.), wall 1.58 mm - retains similar burst pressure around 140 bar
- I.D. 4.0 mm, O.D. 6 mm, wall 1 mm - min. bending radius: 36 mm: burst pressure approx. 70 bar
- I.D. 4.35 mm (11/64 in.), O.D. 6.35 mm (1/4 in.), wall 1 mm - min. bending radius: 40 mm: burst pressure around 64 bar
- I.D. 8.0 mm, O.D. 10 mm, wall 1 mm - min. bending radius: 100 mm: burst pressure approx. 35 bar
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 5/32 in. |
| Diameter (Metric) Inner | 4.35 mm |
| Material | PTFE |
| Diameter (English) Outer | 15/64 in. |
| Diameter (Metric) Outer | 6 mm |
| Color | White |
| Product Type | Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?