missing translation for 'onlineSavingsMsg'
Learn More

BOLA PTFE Tubing

Product Code. 17157594
Change view
Click to view available options
Color:
Clear
White
Diameter (Metric) Inner:
1.6 mm
3.175 mm
4 mm
4.35 mm
8 mm
Unit Size:
10m
3m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Diameter (Metric) Inner Unit Size
17157594 White 1.6 mm 10m
17107604 White 3.175 mm 3m
17117604 White 4 mm 3m
17137604 White 4.35 mm 3m
17187604 White 8 mm 3m
15850652 Clear 4 mm 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17157594 Supplier BOLA Supplier No. S181026
  • ONLINE EXCLUSIVE PRICE
    93.45 €
    75.60 € / 10m
    Save 17.85 €
    19% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to meet stringent laboratory needs, offering exceptional chemical resistance and durability

BOLA PTFE tubing with a translucent to milky-white appearance: excellent chemical resistance and suitable for aggressive media

  • I.D. 1.6 mm (1/16 in.), O.D. 3.2 mm (1/8 in.), wall 0.8 mm - min. bending radius: 13 mm: burst pressure approx. 140 bar
  • I.D. 3.175 mm (1/8 in.), O.D. 6.35 mm (1/4 in.), wall 1.58 mm - retains similar burst pressure around 140 bar
  • I.D. 4.0 mm, O.D. 6 mm, wall 1 mm - min. bending radius: 36 mm: burst pressure approx. 70 bar
  • I.D. 4.35 mm (11/64 in.), O.D. 6.35 mm (1/4 in.), wall 1 mm - min. bending radius: 40 mm: burst pressure around 64 bar
  • I.D. 8.0 mm, O.D. 10 mm, wall 1 mm - min. bending radius: 100 mm: burst pressure approx. 35 bar

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 1/6 in.
Diameter (Metric) Inner 1.6 mm
Material PTFE
Diameter (English) Outer 1/8 in.
Diameter (Metric) Outer 3.2 mm
Color White
Maximum Pressure 140 Bar
Product Type Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.