missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ PTFE U-Shaped Stirrer Shafts

Product Code. 10269110
Change view
Click to view available options
Length (Metric):
450 mm
600 mm
Dimensions (L x W x H):
80 x 50 x 30 x 44 mm
100 x 60 x 35 x 56 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Dimensions (L x W x H) Unit Size
10269110 600 mm 100 x 60 x 35 x 56 mm Each
10196350 450 mm 80 x 50 x 30 x 44 mm Each
10390381 600 mm 80 x 50 x 30 x 44 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10269110 Supplier Bohlender™ Supplier No. C38410
  • ONLINE EXCLUSIVE PRICE
    568.07 €
    235.97 € / Pack of 1
    Save 332.10 €
    58% Off
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides a strong, tangential flow with high shear rate in the margin area for viscous liquids, leaving little sediment on the wall of the vessel.

  • Providing temperature resistance from −200° to +250°C
  • Universal chemical resistance
  • FDA conformity
  • PTFE-jacketed stainless steel shaft
  • U-shaped stirrer blade completely made of PTFE
  • Available in a range of sizes

Specifications

Description Chucking diameter of 6.5 mm
Diameter (Metric) Shaft 8 mm
For Use With (Application) Mixing viscous liquids
Length (Metric) 600 mm
Temperature (Metric) -200°C to +250°C
Type U-shaped Stirrer Shaft
Dimensions (L x W x H) 100 x 60 x 35 x 56 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.