missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Universal Stirrer Guide (V7)

Product Code. 11567233 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
12 mm
Standard Taper Joint:
19/22A Cone
24/40A Cone
29/42A Cone
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Standard Taper Joint unitSize
11567233 10 mm 24/40A Cone Each
11537233 6 mm 19/22A Cone Each
11547233 6 mm 24/40A Cone Each
11557233 8 mm 24/40A Cone Each
11577233 12 mm 29/42A Cone Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11567233
  • ONLINE EXCLUSIVE PRICE
    341.22 €
    202.32 € / Pack of 1
    Save 138.90 €
    40% Off
Estimated Shipment: 07-09-2026
Add to basket
Add to basket

Permanently loaded composite PTFE/PEEK seal. Fisherbrand™ PTFE Universal Stirrer Guide (V7) contain a special fabricated glass ball bearing for rigidity and smoothness of operation.

  • Vacuum (5mm Hg) and pressure (3 to 5psi) performance
  • High level of chemical resistance
  • Anti-whip and reduced vibration
  • No shedding
  • Self releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm For glass, metal and PTFE stirrer shafts.

Specifications

Diameter (Metric) 45 mm
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) PTFE, Glass and Metal Shaft Stirrers
For Use With (Application) Alignment of shaft during mixing
Height (Metric) 96 mm
Quantity 1 Each
Standard Taper Joint 24/40A Cone
Type PTFE Universal Stirrer Guide (V7)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.