missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Universal Stirrer Guide, 'B' Length European Cone

Product Code. 10661153 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric) Shaft:
6 mm
8 mm
10 mm
12 mm
16 mm
Standard Taper Joint:
Cone Size: 19/26
Cone Size: 24/29
Cone Size: 29/32
Cone size: 34/35
Cone size: 45/40
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Shaft Standard Taper Joint Unit Size
10661153 10 mm Cone Size: 29/32 Each
10416142 6 mm Cone Size: 24/29 Each
10763093 8 mm Cone Size: 19/26 Each
10678512 10 mm Cone Size: 24/29 Each
10486322 8 mm Cone Size: 24/29 Each
10549622 12 mm Cone Size: 29/32 Each
10681343 16 mm Cone size: 34/35 Each
10640773 6 mm Cone Size: 19/26 Each
10476702 16 mm Cone size: 45/40 Each
10010162 10 mm Cone size: 34/35 Each
10213082 12 mm Cone size: 34/35 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 10661153
  • ONLINE EXCLUSIVE PRICE
    203.00 €
    183.77 € / Pack of 1
    Save 19.23 €
    9% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

Use with glass, metal, and PTFE stirrer shafts. The universal stirrer guide is 'B' length cone for Europe and includes a PTFE/PEEK seal.

For use with glass, metal, and PTFE stirrer shafts. Unique design features include permanently loaded composite PTFE/PEEK seal and a specifically fabricated glass ball bearing for rigidity and smoothness of operation.
  • High-level of chemical resistance
  • Anti-whip and reduced vibration
  • Vacuum (5mm Hg) and pressure (3 to 5psi) performance
  • No shedding
  • Self-releasing joint ring
  • Maximum recommended speeds: continuous 500rpm, intermittent 800rpm
Note: PEEK has a high level of chemical resistance with some susceptibility only to strong mineral acids.

Specifications

Diameter (English) Shaft 3/8 in.
Diameter (Metric) 45 mm
Diameter (Metric) Shaft 10 mm
For Use With (Equipment) PTFE, Glass and Metal Shaft Stirrers
For Use With (Application) Alignment of shaft during mixing
Height (Metric) 96 mm
Quantity 1 Each
Standard Taper Joint Cone Size: 29/32
Type PTFE Universal Stirrer Guide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.