missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ PTFE Watch Glass

Product Code. 10707721
Change view
Click to view available options
Diameter (Metric):
52.76 mm
76.32 mm
99.39 mm
126.36 mm
153.92 mm
Unit Size:
Pack of 2
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10707721 52.76 mm Pack of 2
10224141 153.92 mm Pack of 2
10214141 126.36 mm Pack of 2
10293991 76.32 mm Pack of 2
10254041 99.39 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10707721 Supplier Kartell™ Supplier No. 0064300
  • ONLINE EXCLUSIVE PRICE
    16.10 €
    15.49 € / Pack of 2
    Save 0.61 €
    3% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use a watch glass to evaporate liquids, hold solids when weighing a sample, and in situations where cross-contamination could occur. Kartell™ PTFE Watch Glass has good heat and chemical resistance.

  • Superior chemical, mechanical, and heat resistance
  • Can be used safely for continuous service at temperatures up to 250°C
  • Suitable for foodstuff

Specifications

Material PTFE
Diameter (Metric) 52.76 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.