missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PTFE Wing Stir Bars

Product Code. 16235781 Shop All Fisherbrand Products
Change view
Click to view available options
Diameter (Metric):
5.5 mm
8 mm
10 mm
13 mm
For Use With (Equipment):
11-12 mm diameter tubes
14-15 mm diameter tubes
6-7 mm diameter tubes
9-10 mm diameter tubes
Height (Metric):
9mm
10mm
11mm
16mm
20mm
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) For Use With (Equipment) Height (Metric) unitSize
16235781 5.5 mm 6-7 mm diameter tubes 9mm Pack of 10
16225781 8 mm 9-10 mm diameter tubes 11mm Pack of 10
16255781 13 mm 14-15 mm diameter tubes 10mm Pack of 10
16265781 13 mm 14-15 mm diameter tubes 20mm Pack of 10
16245781 10 mm 11-12 mm diameter tubes 16mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16235781
Add to basket
Add to basket

Provides stable stirring action. The PTFE wing stir bars are effective in small tapered and round bottom test, centrifuge, and sample tubes.

  • Stable, general-purpose magnetic stir bar
  • For effective stirring in small tapered and round bottom test, centrifuge, and sample tubes
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
For Use With (Equipment) 6-7 mm diameter tubes
Height (Metric) 9mm
Diameter (Metric) 5.5 mm
Shape Wing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.