missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pulsing Vortex Mixer

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures.

Brand:  Fisherbrand™

Additional Details : Weight : 4.15000kg

 View more versions of this product

Product Code. 15716969

  • 570.00 € / Each
Currently Unavailable: We have no information when this product will be available
View alternative products

Includes: Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.

Description

Description

Powerful pulsing vortex action produces excellent cell disruption for glass bead procedures. The Pulsing Vortex Mixer is capable of complete cell disruption of samples in only minutes. Unique pulsing action reduces heat generation while providing more effective mixing and disruption. System includes an easy-to-load holder for .5mL or 2.0mL micro-centrifuge tubes. Micro-tube holder has a built-in cup head which allows mixer to be used as a standard vortex mixer in touch mode. Micro-processor feedback control maintains set speed for strong, consistent mixing action. LED displays for both speed (rpm) and time (minutes/seconds) which provides better repeatability and accuracy. Displayed time counts up during continuous mode and counts down during timed runs.

  • Glass bead cell disruption/homogenization
  • Continuous or touch modes
  • LED display for speed and time
  • Microprocessor controls
  • 5 year warranty

Services

5 year limited warranty on parts and labor.

Specifications

Specifications

2.5 mm
120 V, 1.2 A, 135 W
135 W
Pulsing Vortex Mixer
5 in.
7.97 in.
5 in.
10 lb.
10 lb.
Includes cup head, 3 in. head with cover and an easy-to-load 1.5mL to 2mL Micro-Tube Holder. Holder has a built-in cup head.
500 to 2500 rpm
230 V
0.6 A
US, EU Plug, UK CH adapters
12.7 cm
20.2 cm
12.1 cm
4.5 kg
4.5 kg
5 year limited warranty on parts and labor.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers