missing translation for 'onlineSavingsMsg'
Learn More

Fritsch™ Pulverisette 7 Premium Line Planetary Micro Mill

Product Code. 10704424
Change view
Click to view available options
Voltage:
100/240 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage unitSize
10704424 100/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10704424 Supplier Fritsch™ Supplier No. 07.5000.00
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Fritsch™ Planetary Micro Mill PULVERISETTE 7 premium line with 2 working stations is designed for broad range of applications and ideally suited for loss-free grinding down to final fineness of 100nm of hard, medium-hard and brittle materials.

  • Rotational speed of main disk 100 – 1100rpm, relative rotational speed of grinding bowls up to 2200rpm
  • Absolutely safe operation - due to revolutionary SelfLOCK
  • Grinding bowls snap into place in machine - without any additional clamping
  • Blocking of mill in event of impermissible operating states
  • Automatic shutoff function if imbalance occurs
  • Prevention of impermissible grinding settings due to automatic detection of inserted grinding bowls and optimisation of rotation speed via RFID-Chip
  • Automatic parameter check before each grinding guarantees exact reproducibility
  • Added time savings and reliability due to fast bowl changes
  • Simultaneous comminution of up to 2 samples
  • Useful capacity of up to 2 x 30mL
  • Ergonomically designed touchscreen features a particularly logical menu structure in 10 languages for easy, intuitive user navigation
  • Extensive accessories for simplifying your daily work

Specifications

Product Type Planetary 7 Micro Mill
Dimensions (D x W x H) 40 x 58 x 36 cm
Electrical Requirements 100240 V/1∼, 5060 Hz, 1200 W
For Use With (Application) Geology and mineralogy, Ceramics, Chemistry, Biology, Pharmaceuticals, Metallurgy, Mechanical alloying, Materials research
Voltage 100/240 V
Weight (Metric) 44 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.