missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Pulverisette™ Mortar Grinder
Click to view available options
Voltage:
100/120 V, 200/240 V
Unit Size:
Each
Description
Ideal for universal fine grinding from hard brittle to soft samples, dry or in suspension, as well as for preparing and homogenising pastes and creams on a laboratory scale. The Pulverisette 2 is an essential instrument for chemical/pharmaceutical applications as well as in food processing laboratories.The mortar grinder is easy to clean ensures reproducible and precise grinding results, due to precise adjustment and pestle pressure readout. Also compatible for working with liquid nitrogen for cooling/embrittlement.
The mortar grinder is ideal for whenever reproducible grinding conditions, short grinding time, precise results, loss free milling and dust free operation are required.
Grinding sets are also available in sintered corundum, tungsten carbide, hardened steel and zirconium oxide.
For accessories for the Pulverisette 2 manufactured before June 2000, please enquire, contact our Technical Support team.
The mortar grinder is ideal for whenever reproducible grinding conditions, short grinding time, precise results, loss free milling and dust free operation are required.
Grinding sets are also available in sintered corundum, tungsten carbide, hardened steel and zirconium oxide.
For accessories for the Pulverisette 2 manufactured before June 2000, please enquire, contact our Technical Support team.
Order Info
DimensionsLxWxH
Specifications
Specifications
| Product Type | Mortar Grinder |
| Certifications/Compliance | Certified safety (CE mark) |
| Depth (Metric) | 460 mm |
| Dimensions (D x W x H) | 460 x 231 x 410 mm |
| Electrical Requirements | 100/120/200/240 V, 50/60 Hz, 250 W |
| For Use With (Application) | Universal grinding of hard, medium-hard, soft, brittle, fibrous, abrasive and temperrature sensitive materials (dry or in suspension) to analytical fineness |
| Height (Metric) | 410 mm |
| Hertz | 50/60 Hz |
| Voltage | 100/120 V, 200/240 V |
| Watts | 250 W |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction