missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash SumoGrip Black Nitrile Disposable Gloves, Style 4070

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
Description
- Premium Comfort Nitrile Glove
- Suma Grip on Palm and Back
- Chemical Resistant to EN374 Type B
- Ambidextrous
- Rolled Cuff and Latex Free
- PFAS Free
- Touchscreen Compatible
- Thickness: 9.8 mil, Weight: 8.0 g
- AQL: 1.5
- CE and UKCA Approved
- Features a diamond grip pattern for secure grip in oily conditions.
- Offers chemical splash protection and is designed with elastic properties for a snug and comfortable fit.
- Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
- Does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Certifications/Compliance (Europe) | EN ISO: 21420:2020, EN ISO: 374-1:2016+A1:2018 / Type B, EN ISO: 374-5:2016 |
| Chlorinated | No |
| Applications | Industrial |
| Color | Black |
| Finger Thickness (English) | 9.8 mil |
| Finger Thickness (Metric) | 0.25 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 9.8 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction