missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash SumoGrip Black Nitrile Disposable Gloves, Style 4070
GREENER_CHOICE

Product Code. 30058464
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 30058464

Brand: Chemsplash 4070.100.007

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Single-use gloves with diamond grip pattern offering secure grip in oily conditions. Nitrile material is also suitable for chemical splash protection and features elasticated properties to allow for ease of use and fit.

  • Premium Comfort Nitrile Glove
  • Suma Grip on Palm and Back
  • Chemical Resistant to EN374 Type B
  • Ambidextrous
  • Rolled Cuff and Latex Free
  • PFAS Free
  • Touchscreen Compatible
  • Thickness: 9.8 mil, Weight: 8.0 g
  • AQL: 1.5
  • CE and UKCA Approved
  • Features a diamond grip pattern for secure grip in oily conditions.
  • Offers chemical splash protection and is designed with elastic properties for a snug and comfortable fit.
  • Suitable for use in BRC approved work areas and the Pharmaceutical Industry.
  • Does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) EN ISO: 21420:2020, EN ISO: 374-1:2016+A1:2018 / Type B, EN ISO: 374-5:2016
Chlorinated No
Applications Industrial
Color Black
Finger Thickness (English) 9.8 mil
Finger Thickness (Metric) 0.25 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 9.8 mil
Palm Thickness (Metric) 0.25 mm
Product Type Disposable Gloves
Size X-Large
Thickness (English) 9.8 mil
Thickness (Metric) 0.25 mm
EN 421 No
EN ISO 374-1 Type C
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Rolled
Lining Unlined
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.