Learn More
Chemsplash Eka 55 C/All, Type 5/6, A/S Laminate, Hood Blue

Description
Chemsplash Eka55 Coverall
- 55GSM Microporous Laminate Fabric
- Elasticated Hood, Back and Cuffs
- Elasticated Ankles
- Two Way Zip With Adhesive Zip Flap
- Anti-Static
- Non Linting
- Silicone, Latex Free and PFAS Free
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: The Chemsplash Eka55 Coverall is made from 55gsm microporous laminated fabric. It offers users a better value laminated Cat III Type 5/6 coverall for applications where the suit isn't used for prolonged periods but still requires high protection from liquid chemical splashes. The suit features an elasticated back, hood, cuffs, and ankles, as well as an adhesive cover flap for additional sealing. The Chemsplash Eco fabric is anti-static to EN1149-5:2008 and non-linting, making it ideal for environments where contamination from garment fibres must be minimized.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | X-Large |
| Gender | Unisex |
| Material | Microporous Composite Fabric |
| Color | Blue |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Afficher plus |
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.