missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Tubing Pumpsil Platinum-Cured Silicone Tubing

Product Code. 30241001
Change view
Click to view available options
Diameter (Metric) Inner:
2.4 mm
6.4 mm
8.0 mm
Unit Size:
5m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
30241001 6.4 mm 5m
30241002 2.4 mm 5m
30241003 8.0 mm 5m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30241001 Supplier Watson-Marlow Tubing Supplier No. 913.AJ64.016
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. Afficher la politique du retour.

Pumpsil is platinum-cured silicone tubing predominantly used for single-use biopharmaceutical applications, pH control and media feed in fermentation.

  • Developed for the biopharmaceutical industry, Pumpsil is exceptionally pure tubing offering an ultra-smooth bore which helps minimise protein binding and ensure high purity in the finished product.
  • Pumpsil is widely used for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Absolute traceability with laser-etched part number, lot number and use-by-date. Fully documented biocompatibility and comprehensive validation pack.
TRUSTED_SUSTAINABILITY

Spécification

Autoclavable Autoclavable
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Platinum-cured Silicone
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Overall Length (English) 16 ft.
Overall Length (Metric) 5 m
Thickness (English) 0.0625 in.
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -4°F
Min. Operating Temperature (Metric) -20°C
Color Clear
Hardness 60 (Shore A)
Flexibility Very Flexible
Max. Operating Temperature (English) 176°F
Max. Operating Temperature (Metric) 80°C
Product Type Tubing
Afficher plus Afficher moins
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.