missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Pure Chromatography System

Product Code. p-8690007 Shop All Buchi Products
Change view
Click to view available options
Type:
Flash/Prep HPLC/UV-Vis/ELSD
Max. Pressure:
300 bar (4,350 psi)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Max. Pressure unitSize
18568034 Flash/Prep HPLC/UV-Vis/ELSD 300 bar (4,350 psi) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18568034 Supplier BUCHI Supplier No. 11C85000

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Extremely compact and can be used outside of the fume hood. Choose from flash systems or combination flash/prep HPLC capable of small to large scale purification of complex mixtures. UV detection is standard or choose to add ELS detection to detect all compounds.

  • Pure space. Pure safety. Pure simplicity.
  • Small footprint onboard solvent platform
  • Cartridge/ column holders on front of the system
  • Lowest sample loss for ELSD (30 uL/min)
  • Closed fraction collector bay
  • Leak and pressure sensors for safety
  • Remote control capable from PC, tablet or smartphone
  • All important parts are easily accessable for cleaning
  • TRUSTED_SUSTAINABILITY

    Specifications

    For Use With (Application) Separations
    Height (Metric) 680 mm
    Hertz 50-60 Hz
    Length (Metric) 570 mm
    Material Stainless Steel
    Max. Pressure 300 bar (4,350 psi)
    Type Flash/Prep HPLC/UV-Vis/ELSD
    Voltage 100/240 V
    Width (Metric) 365 mm
    Particle Size 5 to 20 μm
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.