missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences™ Pure Fit™ SIB™ Cross
This cross utilizes the patented BarbLock™ retention and seal system. Pure-Fit™ SIB™ provides a seamless transition that maintains fluid integrity and leak-free connections with complete biocompatibility for the most demanding applications and stringent test protocols.
207.84 € - 219.51 €
Specifications
Product Type | Tubing Connector |
---|---|
Autoclavable | Not Autoclavable |
Material | Polypropylene |
For Use With | Biopharmaceutical Manufacturing, Single-use Assembly |
Packaging Quantity | 25 Crosses/Pk. |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
17983521
|
Saint Gobain Life Sciences™
PFX250PPAF |
6.4 mm |
207.84 €
Pack of 25 |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17973501
|
Saint Gobain Life Sciences™
PFX375PPAF |
9.5 mm |
219.51 €
Pack of 25 |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Eliminates entrapment and leak points that can occur with traditional assembly systems
- Unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth
- Made of BPA-free, animal-free, gamma stable polypropylene
- USP Class VI and ISO compliant
- Manufactured and packaged in a certified clean room
- Available in a variety of sizes
- Total smooth inner bore (SIB) transition design
- Complete 360° compression along the entire fitting system
- No excessive voids at the interface or in the fluid path
- Utilizes the patented BarbLock™ retention and seal system
- Compatible with Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ flexible tubing
- Applications include: Single-use Assemblies, Biopharmaceutical Manufacturing, Aseptic and Sterile Fill Lines, Filtration, General Laboratory, Final Fill, Product Sampling, Fluid Transfer
Specifications
Tubing Connector | |
Polypropylene | |
25 Crosses/Pk. |
Not Autoclavable | |
Biopharmaceutical Manufacturing, Single-use Assembly | |
Clear |