missing translation for 'onlineSavingsMsg'
Learn More

Uvex Pure White Coat suXXeed essentials for Women

Product Code. 31759494 Shop All Uvex Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
31759494 X-Small Each
31759481 Small Each
31759504 Medium Each
31759497 Large Each
31759479 X-Large Each
31759480 2X-Large Each
31759490 3X-Large Each
31759510 4X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 31759494 Supplier Uvex Supplier No. 7069108
  • ONLINE EXCLUSIVE PRICE
    41.38 €
    39.65 € / Pack of 1
    Save 1.73 €
    4% Off
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

suXXeed essentials coat for lab and work wear.

The suXXeed essentials collection combines modern design with functionality and comfort for everyday work. Key features of the suXXeed philosophy such as ergonomic designs, the high rise sleeve insert and sporty fit stand for maximum freedom of movement and maximum wearer comfort. Made from 65% recycled polyester and 35% cotton, this mixed fabric is durable and suitable for industrial washing. In combination with the ergonomic cuts and simplified design, you can create a professional appearance for your employees.

  • Lapel collar Press stud panel with stainless steel buttons
  • Two side patch pockets
  • Patch chest pocket OEKO-TEX™ Standard 100 certified
  • Available sizes: S to 4 XL
  • Sporty fit
  • Ergonomic cuts
  • Long life
  • High wearer comfort
  • Applicable for logistics personnel, service providers, building services providers, laboratory clothing, leasing, industrial companies, and retail

Care instructions:

  • 60°C normal wash cycle
  • Chlorine-based or peroxide-based bleaches permitted
  • Can be tumble dried, low temperature of 60°C, gentle drying process
  • Iron with a maximum soleplate temperature of 150°C
  • Professional dry cleaning with tetrachloroethylene and/or hydrocarbons, standard process
TRUSTED_SUSTAINABILITY

Specifications

Size X-Small
Gender Women's
Material Polyester
Color White
Closure Type Press Studs
Disposable Reusable
Latex Free Yes
No. of Pockets 2
Product Type General Purpose Coat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.