missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products PureClean™ Bowl Cover with Tunnelized Elastic

Product Code. 31937549 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
30.48 to 50.8 cm
35.56 to 40.64 cm
50.8 to 66.04 cm
66.04 to 76.2 cm
71.12 to 81.28 cm
71.12 to 88.9 cm
73.66 to 86.36 cm
Unit Size:
Pack of 100
Pack of 50
Pack of 500
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
31937549 50.8 to 66.04 cm Pack of 500
31937530 35.56 to 40.64 cm Pack of 500
31937531 30.48 to 50.8 cm Pack of 500
31937516 66.04 to 76.2 cm Pack of 100
31937547 71.12 to 81.28 cm Pack of 100
31937514 73.66 to 86.36 cm Pack of 50
31937544 71.12 to 88.9 cm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31937549 Supplier Keystone Cleanroom Products Supplier No. BCTK30T
  • ONLINE EXCLUSIVE PRICE
    6095.34 €
    4845.80 € / Pack of 500
    Save 1249.54 €
    20% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made from uncoated Tyvek™ for maximum breathability and residue-free performance.

  • Prevents dust and other particulate from entering orifices of any size
  • The tunnelized elastic reduces the risk of fiber shedding
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping materials
  • Manufactured and packaged in a ISO Certified Cleanroom
  • Eliminates Autoclave Tape Residue
  • Latex and Talc free rubber elastic
  • These covers feature tunnelized, latex- and talc-free elastic to reduce fiber shedding and maintain cleanliness.
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Tunnelized Elastic
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 30 in.
Width (English) 30 in.
Diameter (English) 20 to 26 in.
Diameter (Metric) 50.8 to 66.04 cm
Product Type Round Cover
Length (Metric) 76.2 cm
Width (Metric) 76.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.