missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products PureClean™ Muff Cover with Drawstring

Product Code. 31937548 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Diameter (Metric):
10.16 to 13.97 cm
13.97 to 20.32 cm
2.54 to 4.45 cm
20.32 to 30.48 cm
25.4 to 35.56 cm
4.45 to 6.35 cm
6.35 to 10.16 cm
Unit Size:
Pack of 1000
Pack of 500
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
31937548 25.4 to 35.56 cm Pack of 500
31937540 2.54 to 4.45 cm Pack of 1000
18809048 4.45 to 6.35 cm Pack of 1000
31937534 6.35 to 10.16 cm Pack of 1000
31937512 10.16 to 13.97 cm Pack of 1000
31937510 13.97 to 20.32 cm Pack of 1000
31937545 20.32 to 30.48 cm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31937548 Supplier Keystone Cleanroom Products Supplier No. 10TK18TD
  • ONLINE EXCLUSIVE PRICE
    4795.00 €
    3812.03 € / Pack of 500
    Save 982.97 €
    20% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Prevents dust and other particulates from entering orifices of any size.

  • Made with 1421B DuPont™ Tyvek™, which is a new grade of uncoated, untreated, flexible Tyvek™ material specifically designed for pharmaceutical use in steam sterilization applications.
  • Conveniently covers flasks, beakers, containers, media bottles, valves, pipes and hoses
  • Prevents dust and other particulate from entering orifices of any size
  • Autoclavable - can be used during sterilization to reduce time consuming wrapping
  • Breathable, while providing a superior barrier post sterilization
  • Tyvek™ has the highest microbial barrier properties among all steam sterilization wrapping compatible materials
  • Manufactured and packaged in a Controlled Cleanroom Environment
  • Resists tearing and punctures
  • Eliminates Autoclave Tape Residue
  • Latex-free rubber
  • Hydrophoic
  • Lint-Free

Specifications

Autoclavable Autoclavable
Closure Type Drawstring
Color White
Disposable Single-use
Material Tyvek
Sterility Non-sterile
Length (English) 18 in.
Width (English) 18 in.
Diameter (English) 10 to 14 in.
Diameter (Metric) 25.4 to 35.56 cm
Product Type Round Cover
Length (Metric) 45.72 cm
Width (Metric) 45.72 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.