missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain Performance Plastics PureFlo™ Z Series PES Mid Size Capsules

Product Code. 30428828
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
0.45/0.2 μm
Quantity:
24 Capsules
30 Capsules
36 Capsules
Unit Size:
Pack of 24
Pack of 30
Pack of 36
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Quantity unitSize
30428828 0.45 μm 24 Capsules Pack of 24
30428873 0.45/0.2 μm 36 Capsules Pack of 36
30428821 0.2 μm 36 Capsules Pack of 36
30428858 0.2 μm 24 Capsules Pack of 24
30428809 0.2 μm 30 Capsules Pack of 30
30428886 0.45/0.2 μm 24 Capsules Pack of 24
30428803 0.45/0.2 μm 30 Capsules Pack of 30
30428879 0.45 μm 36 Capsules Pack of 36
30428822 0.45 μm 30 Capsules Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30428828 Supplier Saint-Gobain Performance Plastics Supplier No. SZVZS045ETCTC
Add to basket
Add to basket
This item is not returnable. View return policy

Hydrophilic, gamma-irradiatable filtration units designed for single-use sterile assemblies. With superior flow, throughput, broad chemical compatibility and scalable. They are reliable pre- and post-use integrity testing for critical biopharmaceutical processes.

  • PureFlo™ Z Series PES Capsules are designed for single-use sterile assemblies, providing hydrophilic filtration for critical biopharmaceutical processes.
  • Gamma-irradiatable design supports effective sterilization, ensuring compatibility with stringent pharmaceutical requirements.
  • Superior throughput capacity and flow performance enhance operational efficiency in liquid applications.
  • Hydrophilic, asymmetric polyethersulfone (PES) membrane delivers reliable filtration and chemical compatibility across a broad range of substances.
  • Available with a final sterilizing grade 0.1 or 0.2 μm membrane, ensuring effective filtration.
  • Optional built-in ZenFlo™ prefilter enhances performance and efficiency.
  • Carefully selected materials and design enable quick and reliable pre- and post-use integrity testing for critical applications.
  • Scalable size options simplify scale-up throughout all stages of drug development and manufacturing processes.
  • Autoclavable construction ensures flexibility in sterilization methods for optimized usability.
  • Lightweight and compact design integrates seamlessly into biopharmaceutical assemblies without adding bulk.
  • Promotes optimal process efficiency, minimizing downtime and supporting productivity in demanding environments.
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Filter Capsule
Material (Membrane) Hydrophilic PES
Pore Size 0.45 μm
Sterility Non-sterile
Quantity 24 Capsules
Type Mid Size Capsules
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.