missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ PUREZERO™ HG5 Nitrile, Non-Sterile Gloves

Product Code. 17822858 Shop All Halyard Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1500
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17822858 X-Large Pack of 1500
17862858 X-Small Pack of 1500
17882848 Small Pack of 1500
17842858 Medium Pack of 1500
17832858 Large Pack of 1500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17822858 Supplier HALYARD™ Supplier No. CLN92512XL
  • ONLINE EXCLUSIVE PRICE
    289.20 €
    269.74 € / Pack of 1500
    Save 19.46 €
    6% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-sterile nitrile gloves that provide comfort and protection by the accelerator-free formulation, reducing the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves. Effective barrier protection against chemical splash, micro-organisms, and viruses.

The accelerator-free formulation of PUREZERO™ Cleanroom non-sterile nitrile gloves is the solution. It reduces the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves.

  • Blue in color
  • Comfortable to wear, allowing workers to focus on their delicate tasks rather than their gloves.
  • Designed to protect workers with effective barrier protection against chemical splash, micro-organisms and viruses.
  • Manufactured and packaged at our ISO 9001 facility in state-of-the-art cleanrooms and are recommended for ISO Class 5 or higher and Grade C/D cleanrooms.
  • Clean processed (washed repeatedly in deionized water) to ensure consistent control of low particles.
  • You can rely on consistent quality, with Certificates of Analysis (CoA), easily accessible online for every production lot.
  • Our gloves are PPE Category III certified according to the following standards:
    • EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation
    • EN ISO 374-5:2016 Micro-organism and Virus Protection
    • EN ISO 374-5:2016/ Protection against Micro-organism Risk
    • EN ISO 374-2:2019/ Resistance to Penetration
    • EN ISO 374-4:2019/ Resistance to Degradation
    • EN ISO 21420:2020/ General Requirement for Gloves

    Specifications

    Chlorinated Yes
    Cleanroom Class Class 100 (ISO 5)
    Accelerator Free Yes
    AQL 1
    Color Blue
    Disposable Single-use
    Exterior Finish Smooth
    Finger Thickness (English) 4 mil
    Finger Thickness (Metric) 0.10 mm
    Hand Ambidextrous
    Latex Free Yes
    Material Nitrile
    Palm Thickness (English) 0.003 in.
    Palm Thickness (Metric) 0.08 mm
    Powdered Powder Free
    Product Type Controlled Environment Gloves
    Size X-Large
    Sterility Non-sterile
    Thickness (English) 0.0028 in.
    Thickness (Metric) 0.07 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.