missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ PUREZERO™ HG5 Nitrile, Non-Sterile Gloves
Shop All Halyard Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 1000
Beskrivning
The accelerator-free formulation of PUREZERO™ Cleanroom non-sterile nitrile gloves is the solution. It reduces the risk of allergies and skin irritation associated with accelerator chemicals in other nitrile gloves.
- EN ISO 374-1:2016+A1:2018/Type B Resistance to Chemical Permeation
- EN ISO 374-5:2016 Micro-organism and Virus Protection
- EN ISO 374-5:2016/ Protection against Micro-organism Risk
- EN ISO 374-2:2019/ Resistance to Penetration
- EN ISO 374-4:2019/ Resistance to Degradation
- EN ISO 21420:2020/ General Requirement for Gloves
Specifikationer
Specifikationer
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 1 |
| Color | White |
| Disposable | Single-use |
| Exterior Finish | Rough |
| Finger Thickness (English) | 0.006 in. |
| Finger Thickness (Metric) | 0.15 mm |
| Hand | Ambidextrous |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering