missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HALYARD™ PUREZERO™ ULTRA-VIOLET™ Life Science Nitrile Laboratory Boxed Gloves
Shop All Halyard Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 230
Pack of 250
Description
HALYARD™ PUREZERO™ Life Science Nitrile Gloves offer comfort and protection thanks to:
BARRIER PROTECTION
- Comprehensive testing and standards
- Industry average AQL (1.0)
- 3 levels of color coded protection with increasing thickness
- Tested against 57 Chemicals, up to 14 Chemotherapy Drugs, and Fentanyl
- Not made with natural rubber latex, for protection against Type IV allergies
SUSTAINABILITY
- Our Safeskin Glove Manufacturing facility (Thailand) uses 92% renewable energy
- Dispensers are made with up to 85% recycled materials, and cases are made with up to 100% recycled materials
- The innovative SMARTPULL™ Dispenser1 reduces total waste by an average of 38.2% compared to a leading competitor
- PUREZERO™ Life Science Gloves are manufactured in a facility that complies with the requirements of ISO 14001: 2015 - Environmental Management System
SUPPLY RELIABILITY
- Delivered through our vertically integrated global supply chain
- Backed by our 20+ years of experience manufacturing nitrile exam gloves for the industrial market
- Traceability of raw materials to their original source
- Manufactured at our own Safeskin Facility in Thailand
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 2797 PPE Category III according to Regulation (EU) 2016/425 EEC |
| Chemotherapeutic Rated | 14 Chemotherapy Drugs |
| Chlorinated | No |
| Accelerator Free | No |
| Applications | Laboratory |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Finger Thickness (English) | 3.5 mil |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur