missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 G Water Still with BS1363 UK-Plug and Separate Water Supply

Product Code. 16842250
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16842250 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16842250 Supplier Lauda™ Supplier No. L003270

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Glass water still for single distillation (fully automatic), suitable for both bench and wall mounting

  • Distillate withdrawal through hose connection at right-hand side
  • Evaporators, condensers and overflows are made of DURAN™ /borosilicate glass 3.3
  • Condensers with dribble guard
  • Sterillization of condensers by steam
  • Solenoid valve to control water supply
  • Water saving through automatic water cut-off
  • Unnecessary water consumption will be avoided
  • Visible distillation process due to easily removable, unbreakable front screen which does not steam up
  • CO2 degassing through outlet in condenser
  • Electronic level control during whole distilling process
  • Water level control in boiler automatically switches off power in case of water shortage
  • Electronic impurity detector effects rinsing and cleaning of evaporator by automatic water change
  • Quartz sheathed heating elements
  • Housing made of galvanised sheet steel, powder coated
  • Options included:
    • With separate water supply, to feed evaporator with pretreated water, connector for hose 1/2 in.
  • Technical Features:
    • Conductivity stage 1 /25 °C: 2.2 μS/cm
    • Production output: 1.7 L/min
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Cooling water flow rate: 0.8 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 650 x 200 x 390 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Conductivity At 25°C: 2.2 μS/cm
    Voltage 230 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.