missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Puridest PD 2 R Water Still with BS1363 UK-Plug

Product Code. 16822250
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
16822250 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16822250 Supplier Lauda™ Supplier No. L003220

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Water still for single distillation (fully automatic) with storage tank, suitable for both bench and wall mounting

  • Distillate storage tank accepts twice the hourly capacity of still
  • Distillate withdrawal through drain cock with continuous and touch position
  • Condenser (cooling coil) inside the storage tank, easily exchangeable
  • Solenoid valve to control water supply
  • Economical energy consumption by distillation of heated cooling water
  • Water saving through automatic water cut-off
  • Unnecessary water consumption will be avoided
  • Evaporator easily accessible for cleaning purposes
  • CO2 degassing through outlet in condenser
  • Electronic contamination monitoring of still with distillation stop and visual cleaning instruction
  • Automatic refill of storage tank after distillate removal, controlled by electronic level detection
  • Thermostatic low water cut-off
  • Heating element, evaporator, storage tank and condenser made of stainless steel
  • Housing made of galvanised sheet steel, powder coated
  • Double-walled housing
  • Technical Features:
    • Conductivity stage 1 /25 °C: 2.3 μS/cm
    • Production output: 2 L/min
    • Tank volume: 4 L
    • Heater power max: 1.5 kW
    • Power consumption max: 1.5 kW
    • Cooling water flow rate: 0.5 L/min
    • Maximal pressure cooling water: 7 bar
    • Overall dimensions (W x D x H): 540 x 290 x 420 mm
    • Ambient temperature range: 10 to 40 °C
    • Power supply: 230 V, 50/60 Hz
    • Power plug: power cord with angled plug (BS1363)
  • Specifications

    Conductivity At 25°C: 2.3 μS/cm
    Voltage 230 V
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.