missing translation for 'onlineSavingsMsg'
Learn More

Minebea Intec™ Puro™ Floor Scales

Product Code. 17738949
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
1000 x 1000 x 105 mm
1250 x 1250 x 105 mm
1500 x 1500 x 105 mm
Includes:
Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display
Plastic Indicator, Painted Carbon Steel Frame, Stainless Steel Load Plate, USB-C Port
Plastic Indicator, Stainless Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display
Capacity:
1500 kg
3000 kg
Readability:
0.5 kg
1 kg
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Includes Capacity Readability unitSize
17738949 1000 x 1000 x 105 mm Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 1500 kg 0.5 kg Each
17748949 1000 x 1000 x 105 mm Plastic Indicator, Stainless Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 1500 kg 0.5 kg Each
17758949 1250 x 1250 x 105 mm Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 1500 kg 0.5 kg Each
17768949 1250 x 1250 x 105 mm Plastic Indicator, Stainless Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 1500 kg 0.5 kg Each
17778949 1500 x 1500 x 105 mm Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 1500 kg 0.5 kg Each
17798949 1500 x 1500 x 105 mm Plastic Indicator, Painted Carbon Steel Frame, Stainless Steel Load Plate, USB-C Port 1500 kg 0.5 kg Each
17788949 1500 x 1500 x 105 mm Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 3000 kg 1 kg Each
17708959 1500 x 1500 x 105 mm Plastic Indicator, Stainless Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display 3000 kg 1 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17738949 Supplier Minebea Intec™ Supplier No. EF4PLLP15003d

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Puro™ floor scales are a sturdy weighing solution for diverse industrial weighing needs.

Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.

  • Accurate and reliable results in a second
  • Combined with the robustness and durability of platforms, floor scales fit comfortably in any environment while offering simple charging and connection technology
  • Up to 500 hours continuous use between recharges with 12 hour recharge time
  • LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
  • For weighing, counting, check weighing, check counting, and totalization
TRUSTED_SUSTAINABILITY

Specifications

Capacity 1500 kg
Dimensions (L x W x H) 1000 x 1000 x 105 mm
Type Floor Scale
Display Type Backlit LCD
Includes Plastic Indicator, Painted Carbon Steel Frame and Load Plate, USB-C Port, 35 mm Weight Display
Readability 0.5 kg
Protection Class IP43 (Indicator), IP67 (Platform)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.