missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minebea Intec™ Puro™ Floor Scales
Descrizione
Puro™ floor scales unite the most needed applications in one multi-purpose indicator with large display for a comfortable user operating experience.
- Accurate and reliable results in a second
- Combined with the robustness and durability of platforms, floor scales fit comfortably in any environment while offering simple charging and connection technology
- Up to 500 hours continuous use between recharges with 12 hour recharge time
- LCD display with white backlight, 35 mm (1.4 in.) height, 6 digits, 14-segment
- For weighing, counting, check weighing, check counting, and totalization
Specifica
Specifica
| Capacity | 1500 kg |
| Dimensions (L x W x H) | 1500 x 1500 x 105 mm |
| Product Type | Floor Scale |
| Display Type | Backlit LCD |
| Includes | Plastic Indicator, Painted Carbon Steel Frame, Stainless Steel Load Plate, USB-C Port |
| Readability | 0.5 kg |
| Stabilization Time | 1 sec. |
| Protection Class | IP43 (Indicator), IP67 (Platform) |
Titolo del prodotto
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.
Individuate un'opportunità di miglioramento?