missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Purofort™ Safety Boots
Description
- Flexible and lightweight for use all day long
- Cold insulation
- Tear and wear resistant
- Purofort™ upper
- Polyamide lining
- Polyurethane insole
- Steel toe cap
- Steel, puncture-resistant sole
- Purofort™ outsole
- Suitable for use in farming industry
Specifications
Specifications
| Color | Green |
| For Use With (Application) | Agriculture/Farming |
| Liner Material | Polyamide |
| Size | 39 |
| Sole Features | Polyurethane insole, steel, puncture-resistant sole, Purofort™ outsole. |
| Sole Material | Purofort™ |
| Toe Material | Steel |
| Weight (Metric) | 900 g per boot in size 9.5 |
| Certifications/Compliance (Europe) | EN ISO 20345 : 2011 |
| Product Type | Safety Boot |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?