missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PVC 2 Way Ball Valve

Product Code. 15268085
Change view
Click to view available options
Overall Length (Metric):
2.45 cm
7.62 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) unitSize
15268085 7.62 cm Each
15287536 2.45 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15268085 Supplier Masterflex™ Supplier No. 0137784
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Max. Operating Temperature (Metric) 60°C
Material PVC
Overall Length (Metric) 7.62 cm
Quantity 1 Each
Type 2-way Ball Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.