missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PVC 2 Way Ball Valve

Product Code. 15287536 Shop All Masterflex Products
Change view
Click to view available options
Overall Length (Metric):
2.45 cm
7.62 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) Unit Size
15287536 2.45 cm Each
15268085 7.62 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15287536 Supplier Masterflex™ Supplier No. 0137703
  • ONLINE EXCLUSIVE PRICE
    24.00 €
    22.68 € / Pack of 1
    Save 1.32 €
    5% Off
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Max. Operating Temperature (Metric) 60°C
Material PVC
Overall Height (Metric) 25.4 mm
Overall Length (Metric) 2.45 cm
Quantity 1 Each
Type 2-way Ball Valve
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.