missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ PVC Bottle Holders

Product Code. 11796758 Shop All Cole-Parmer Products
Change view
Click to view available options
No. of Racks:
2
3
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Racks Unit Size
11796758 3 Each
11786758 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11796758 Supplier Cole-Parmer™ Supplier No. 6352660
  • ONLINE EXCLUSIVE PRICE
    81.10 €
    66.35 € / Pack of 1
    Save 14.75 €
    18% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Mount these bottle holders to a wall, hood or benchtop using attached double-faced tape. Cole-Parmer™ Bottle Holders easily handle most standard wash bottles.

  • Sturdy PVC construction

Specifications

Mounting Wall, Hood, or Benchtop
No. of Racks 3
Quantity 1 Each
Diameter (Metric) Cavity 78.7 mm
Product Type Bottle Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.