missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ PVC Flask Clamp

Product Code. 15712519 Shop All Ohaus Products
Change view
Click to view available options
For Use With (Equipment):
1000 mL Flask
125 mL Flask
2000 mL Flask
250 mL Flask
500 mL Flask
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
15712519 125 mL Flask Each
15722519 250 mL Flask Each
15732519 500 mL Flask Each
15742519 1000 mL Flask Each
15752519 2000 mL Flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15712519 Supplier OHAUS™ Supplier No. 30400099
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

OHAUS™ PVC Flask Clamp is designed to securely grip and position various sizes of flasks.

  • Constructed of PVC
  • For use with flasks
  • Designed to securely hold flask in place
TRUSTED_SUSTAINABILITY

Specifications

Quantity 1
Type Flask Clamp
Material PVC
For Use With (Equipment) 125 mL Flask
Description Flask Clamp PVC 125mL
Color Purple
Jaw Type Four Interlocking
Diameter (Metric) Inside 3.01 in
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.